2' 9W T8 LED Lamp, 35K

Item #: 1181518

Cat #: LED9T8/L24/FG/835/BF

UPC: 046135750144

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 9 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75014

Overview

LEDlescent LED Ballast-Free Lamp, 9 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75014
Also known as: 046135750144, LED9T8/L24/FG/835/BF

Specifications

Color Rendering Index (CRI): 82
Lumens: 1100
Material: Plastic
Length: 24 in , 2 ft
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Material: Plastic
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1100
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)