Corr. Loom Tubing Slit, 1.88" (47.8mm) X

Item #: 1181430

Cat #: CLT188F-C4

UPC: 07498382901

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, 1.88" (47.8mm) x 100' (30.5m), polyethylene, yellow.
Also known as: 07498382901, CLT188F-C4

Specifications

Length: 100 ft
Material: Polyethylene
Color: Yellow
Diameter: 1.880 in
Length: 100 ft
Color: Yellow
Material: Polyethylene
Diameter: 1.880 in

Customer Reviews

No reviews for this product
(0)