Deep Strut - Bolt Holes/Back & Side, Steel, 1-5/8" x 1-5/8" x 10'

Item #: 118125

Cat #: PS-200-H3-10-PG

UPC: 702316530164

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" Round Holes on Back & Side, 1-7/8" Centers, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet.

Overview

Deep Strut - 9/16" Round Holes on Back & Side, 1-7/8" Centers, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet.
Channel - Bolt Holes/Back & Side, Steel, 1-5/8" x 1-5/8" x 10'
Also known as: 702316530164, PS-200-H3-10-PG, 7/8 x 10' Unistrut, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)