Breaker, 100A, 2P, 120/240V, Type CHB, 10 kAlC

Item #: 118117

Cat #: CHB2100

UPC: 782113112671

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112671, CHB2100

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)