Safety Switch, Replacement Handle Assembly

Item #: 118109

Cat #: 4056663550

UPC: 785901564355

Documents & Guides
Safety Switch, Replacement Handle Assembly
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, Replacement Handle Assembly
This Heavy Duty Safety Switch accessory is a dual cover interlock and a color coded indicator handle. This handle is a replacement part that can be field installed. his handle is for heavy duty safety switch. Heavy duty safety switches are UL Listed & CSA (except as noted). Dimensions for this handle are 8 in (H) x 1.780 in (W) x 1.620 in (D). They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit. Unless a 600Y/347V or 480 Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 230-95.
Also known as: 785901564355, 4056663550

Specifications

Type: Replacement Handle
Mounting: Device
Standards: California Proposition 65
Type: Replacement Handle
Standards: California Proposition 65
Mounting: Device

Customer Reviews

No reviews for this product
(0)