HDST, 30 A, NEMA 4X, 600 V, 3-pole

Item #: 1181087

Cat #: DH361FWKX

UPC: 782114224182

Sign In or Register to view pricing and more.
Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 30 A, NEMA 4X, EnviroLine stainless, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 30 A, NEMA 4X, EnviroLine stainless, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 7.5, 10/ 15, 20 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782114224182, DH361FWKX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)