M12™ 3/8” Impact Wrench Kit

Item #: 1181085

Cat #: 2463-22

UPC: 045242296330

Sign In or Register to view pricing and more.
Documents & Guides
M12™ 3/8” Impact Wrench Kit, 1,200 in-lbs of Torque, Includes: (1) M12™ 3/8” Impact Wrench (2463-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case & (1) Belt Clip

Overview

M12™ 3/8” Impact Wrench Kit, 1,200 in-lbs of Torque, Includes: (1) M12™ 3/8” Impact Wrench (2463-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case & (1) Belt Clip
The 2463 delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. REDLITHIUM™ Battery technology outperforms the competition, delivering up to 60% more run time. Additionally, an on-board battery gauge displays remaining run time.
Also known as: 045242296330, 2463-22

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)