LED Retrofit Kit, DLC PREMIUM

Item #: 1180730

Cat #: 516427

UPC: 781087149348

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 31, Approx. Lumens: 4200, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 3500. Philips # 516427 / 929000787413 *DLC PREMIUM Rated*

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 31, Approx. Lumens: 4200, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 3500. Philips # 516427 / 929000787413 *DLC PREMIUM Rated*
Philips EvoKit LED retrofit kit gen 4 is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087149348, 516427

Specifications

Length: 4 ft, 48 in
Type: Troffer Retrofit, 0-10V Dimming
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Length: 4 ft, 48 in
Wattage: 22
Light Technology: LED
Volts AC Range: 120 - 277
Type: Troffer Retrofit, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)