
Sign In or Register to view pricing and more.
Documents & Guides
LED Panel, 2 Ft. x 2 Ft., Edge Lit, 39 Watt, 4500 Lumens, 4000K, 80 CRI, 120-277 Volt, Dimmable
Overview
LED Panel, 2 Ft. x 2 Ft., Edge Lit, 39 Watt, 4500 Lumens, 4000K, 80 CRI, 120-277 Volt, Dimmable
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings but may be surface or suspension mounted
Also known as: 080083833603, 22FP4240C
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 39 |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 39 |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)