2'x4' LED Panel, 40K, 0-10V

Item #: 1180716

Cat #: 24FP6440C

UPC: 080083833726

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 59 Watt, 6600 Lumens, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 59 Watt, 6600 Lumens, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings or surface mounting.
Also known as: 080083833726, 24FP6440C

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 59
Width: 24 in, 2 ft
Lumens: 6600
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: 59
Lumens: 6600
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)