MIL 48-20-4051 1/2 X 16 SPLIN

Item #: 118066

Cat #: 48-20-4051

UPC: 045242102419

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Bit Diameter: 1/2 In; Overall Length: 16 In; Drill Size: 10 In Depth; Shank Type: Spline; Number Of Points: 2; Material: Carbide Nibs, Steel Body

Overview

Milwaukee; Drill Bit; Bit Diameter: 1/2 In; Overall Length: 16 In; Drill Size: 10 In Depth; Shank Type: Spline; Number Of Points: 2; Material: Carbide Nibs, Steel Body
Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
Also known as: 045242102419, 48-20-4051

Specifications

Diameter: 1/2 in, 4 in
Type: Trim, Spline
Diameter: 1/2 in, 4 in
Type: Trim, Spline

Customer Reviews

No reviews for this product
(0)