-GR PLED2 WET LOC 150000LMS 4000K 120/277V GRAY

Item #: 1180551

Cat #: PLED2-15L-4K-AS-UN-NA-G-L5H-07233-2-GR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
-GR PLED2 WET LOC 150000LMS 4000K 120/277V GRAY

Overview

-GR PLED2 WET LOC 150000LMS 4000K 120/277V GRAY
Also known as: PLED2-15L-4K-AS-UN-NA-G-L5H-07233-2-GR

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 165
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 165
Light Technology: LED
Lumens: 15000
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)