Breaker, 90A, 3P, 240V, 10 kAIC, Type CH

Item #: 118042

Cat #: CH3090

UPC: 782113102399

Documents & Guides
90 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

90 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113102399, CH3090

Specifications

Poles: 3
Family / Style: CH
Amps: 90
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)