This product may not be available in all locations.
![](https://img.youtube.com/vi/ZBPV2r7VTgw/0.jpg)
![100A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On 100A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On](https://rexel-cdn.com/products/cutbab2100.jpg?i=3DF4380C-23B5-4083-B7EC-95C700037A4D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
Overview
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679303009, BAB2100, Bolt On 2pole 100 amp breaker
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)