Air Cooled 755 AC Packaged Drive

Item #: 1180185

Cat #: 20G1G3F415MNANNNNN

UPC: 889508567976

Sign In or Register to view pricing and more.
ALB 20G1G3F415MNANNNNN AIR CO

Overview

ALB 20G1G3F415MNANNNNN AIR CO
Also known as: 889508567976, 20G1G3F415MNANNNNN

Specifications

Size: 8
Phase: 3
Volts AC: 690
Wattage: 400, 355, 450 kW
IP/NEMA Rating: NEMA 1, IP21
Mounting: Floor
Amps Range: 370- 415 - 460
Size: 8
Volts AC: 690
IP/NEMA Rating: NEMA 1, IP21
Amps Range: 370- 415 - 460
Phase: 3
Wattage: 400, 355, 450 kW
Mounting: Floor

Customer Reviews

No reviews for this product
(0)