Operator Interface, 7" Color, Touch Screen, Key Pad, 100-240VAC

Item #: 1180054

Cat #: 2711P-B7C22A9P

UPC: 885630844541

Sign In or Register to view pricing and more.
Operator Interface, PanelView Plus 7, Performance Terminal, Keypad/TouchScreen, 7 VGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro

Overview

Operator Interface, PanelView Plus 7, Performance Terminal, Keypad/TouchScreen, 7 VGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro
Quickly understand machine statuses and make better decisions. Allen-Bradley® Bulletin 2711P PanelView™ Plus 7 graphic terminals provide a clear machine-level view into your control system. Catalog item 2711P-B7C22A9P from Rockwell Automation® is a PanelView Plus 7 Graphic Terminal.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 885630844541, 2711P-B7C22A9P

Specifications

Mounting: Panel
Type: Operator Interface
Size: 7 in
Mounting: Panel
Size: 7 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)