LED Specialty Lamp, 3.5W, T4, 3000K, 250 Lumen, 120V, Frosted

Item #: 1180000

Cat #: LED3.5G9F830BL

UPC: 046135746635

Documents & Guides
LED Specialty Lamp, 3.5 Watt, 3000K, 250 Lumen, 80 CRI, 120 Volt, T4 Bulb, 2-Pin Looped (G9) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74663*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Specialty Lamp, 3.5 Watt, 3000K, 250 Lumen, 80 CRI, 120 Volt, T4 Bulb, 2-Pin Looped (G9) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74663*
Also known as: 046135746635, LED3.5G9F830BL

Specifications

Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 250
Wattage: 3.500
Light Technology: LED
Base: 2-Pin Looped (G9)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 3.500
Base: 2-Pin Looped (G9)
Shape: T4 (Tubular)
Color: Frosted
Lumens: 250
Light Technology: LED

Customer Reviews

No reviews for this product
(0)