Receptacle, DC Micro (M12), Female, Straight, External Threads, 8-Pin, 24AWG, 1m (3.28')

Item #: 1180

Cat #: 888D-F8AB3-1

UPC: 781180693687

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Cordset, Receptacle, DC Micro (M12), Female, Straight, External Threads, 8-Pin, 24 AWG, 1 meter (3.28 Feet)

Overview

Sensor Cordset, Receptacle, DC Micro (M12), Female, Straight, External Threads, 8-Pin, 24 AWG, 1 meter (3.28 Feet)
Our Guardmaster® Safety t-ports/splitters, distribution boxes, shorting plugs, and taps are parts of a quick-disconnect system dedicated to machine safety. GuardLink™ taps connect safety input devices to a GuardLink system, a safety-based communications protocol that links safety to The Connected Enterprise®. GuardLink enabled devices offer advanced features and diagnostics that can only be accessed through a GuardLink enabled connection tap.
Also known as: 781180693687, 888D-F8AB3-1

Specifications

Gender: Female
Gauge: 24
Length: 1 m, 3.280 ft
Type: Mating Receptacles
Gender: Female
Length: 1 m, 3.280 ft
Gauge: 24
Type: Mating Receptacles

Customer Reviews

No reviews for this product
(0)