MILW 48-20-5414 SDS-MAX 1PC CORE 2-

Item #: 1179995

Cat #: 48-20-5414

UPC: 045242315550

Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-20-5414 2 5/8" SDS CORE BIT

Overview

MIL 48-20-5414 2 5/8" SDS CORE BIT
Milwaukee’s one piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the one piece core bit. The one piece core bits are available in SDS-Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in.. the asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.
Also known as: 045242315550, 48-20-5414

Specifications

Diameter: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)