Mini Circuit Breaker, 277V, 1P, 20A

Item #: 1179983

Cat #: M9F42120

UPC: 785901670094

Mini Circuit Breaker, 277 Volts, 1 Pole, 20 Amps, C-Curve, Tunnel Terminal Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 20 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901670094, M9F42120

Specifications

Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Volts AC: 277
Amps: 20
Type: Trip Curve C
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)