This product may not be available in all locations.
1
more
Osiswitch, limit switch head, ZCE, without lever, spring return, left and right actuation
Item #: 117992
Cat #: ZCE01
UPC: 785901290483
Sign In or Register to view pricing and more.
Documents & Guides
Osiswitch, limit switch head, ZCE, without lever, spring return, left and right actuation
Overview
Osiswitch, limit switch head, ZCE, without lever, spring return, left and right actuation
OsiSense XC compact modular metal limit switches meet the European standard (EN50047) for positive opening contacts, even in snap action versions which allow use in safety applications. XCKD range has a wide range of body types, different types of heads, and many limit switch arms that can be purchased as complete limit switches or as subcomponents that can be assemblied by the user to meet their specific requirement. OsiSense XC compact modular metal limit switches are often used in the packaging, materials handling, conveying, machining, food and beverage, service sector, and many more applications. These limit switches are UL Listed, CSA Certified, meet the appropriate IEC standards and are CCC.
Also known as: 785901290483, ZCE01
Specifications
Mounting: | Device |
Type: | Rotary Head |
Standards: | California Proposition 65 |
Mounting: | Device |
Standards: | California Proposition 65 |
Type: | Rotary Head |
Customer Reviews
No reviews for this product
(0)