97390-SEMICOND FUSEBLK

Item #: 11799

Cat #: P243E

UPC: 782001973902

Sign In or Register to view pricing and more.
Documents & Guides
97390-SEMICOND FUSEBLK

Overview

97390-SEMICOND FUSEBLK
Also known as: 782001973902, P243E

Specifications

Material: Phenolic
Volts AC: 1000
Mounting: Surface
Poles: 1
Family / Style: P243
Amps Range: 70 - 200
Material: Phenolic
Mounting: Surface
Family / Style: P243
Volts AC: 1000
Poles: 1
Amps Range: 70 - 200

Customer Reviews

No reviews for this product
(0)