LED Module, 4", Architectural, 10-1/2W

Item #: 117983

Cat #: LR4E-15

UPC: 813959010156

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 4 inch, Architectural, 10-1/2 Watt, 2700K, 90 CRI, Lumens: 540

Overview

LED Module, 4 inch, Architectural, 10-1/2 Watt, 2700K, 90 CRI, Lumens: 540
Also known as: 813959010156, LR4E-15

Specifications

Volts AC: 120
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Diameter: 4 in
Wattage: 10.500

Customer Reviews

No reviews for this product
(0)