Octagonal Steel Fan/Fixture Support Box

Item #: 1179712

Cat #: 9380-FANB

UPC: 085339975892

Sign In or Register to view pricing and more.
Documents & Guides
Octagonal Steel Fan/Fixture Support Box, Width: 4 in., Depth: 1-3/4 in., Volume: 17 cu. in., Type of Installation: New Work, Weight Capacity: 70 lbs for Fan and 200 for Fixture, Any Span Between 16" and 24"

Overview

Octagonal Steel Fan/Fixture Support Box, Width: 4 in., Depth: 1-3/4 in., Volume: 17 cu. in., Type of Installation: New Work, Weight Capacity: 70 lbs for Fan and 200 for Fixture, Any Span Between 16" and 24"
Machine tapped fixture holes, steel box construction, universal bar hanger, steel clamps factory installed.
Also known as: 085339975892, 9380-FANB, fan spanner box

Specifications

Mounting: Bracket
Diameter: 4 in
Depth: 1 3/4 in
Cubic Inches: 17 inĀ³
Mounting: Bracket
Depth: 1 3/4 in
Diameter: 4 in
Cubic Inches: 17 inĀ³

Customer Reviews

No reviews for this product
(0)