Coated Srs F40t12 Bl (pk X15)

Item #: 117970

Cat #: 30191I

UPC: 726585301911

Sign In or Register to view pricing and more.
Coated Srs F40t12 Bl (pk X15)Lamps- Bug- Shatterproof-volts: Watts: 40 Lumens: Length: 48 Size: 1.50 Base:med Bi-pin Shape: T12 Avg Life Hrs: 20000 Mean Design Lumens: Phosphor Color: Bl Cri: Kelvin Temp: Finish: Black Light- - - - -

Overview

Coated Srs F40t12 Bl (pk X15)Lamps- Bug- Shatterproof-volts: Watts: 40 Lumens: Length: 48 Size: 1.50 Base:med Bi-pin Shape: T12 Avg Life Hrs: 20000 Mean Design Lumens: Phosphor Color: Bl Cri: Kelvin Temp: Finish: Black Light- - - - -
Also known as: 726585301911, 30191I

Specifications

Wattage: 40
Length: 4 ft, 48 in
Type: Blacklight, Shatter-Resistant
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 40
Type: Blacklight, Shatter-Resistant
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)