LED Tower Light/Charger

Item #: 1179613

Cat #: 2135-21HD

UPC: 045242483778

Sign In or Register to view pricing and more.
Documents & Guides
LED Tower Light/Charger, 18V, 9ft, High Mode: 3,000 Lumens/2+ hrs, Low Mode: 900 Lumens/8 hrs

Overview

LED Tower Light/Charger, 18V, 9ft, High Mode: 3,000 Lumens/2+ hrs, Low Mode: 900 Lumens/8 hrs
Stand up. Light up. Charge up. – the M18™ ROCKET™ LED tower light/charger is designed to deliver a lighting solution that adapts, performs, and survives professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7 Ft., and collapses to less than 4 Ft. for easy transport and storage. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. The multi directional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug, a user can plug in the light with a standard extension cord, and charge any M18™ REDLITHIUM™ pack. Delivering 3,000 lm, it fills up large areas with TRUEVIEW™ high definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED light has three settings: high provides 3,000 lm at 2+ hours, medium provides 1,700 lm at 4+ hours, and low provides 900 lm at 8 hours with a M18™ REDLITHIUM™ XC5.0 battery pack.
Also known as: 045242483778, 2135-21HD

Specifications

Volts AC: 18
Weight: 22 lb
Height: 9 ft
Light Technology: LED
Volts AC: 18
Height: 9 ft
Weight: 22 lb
Light Technology: LED

Customer Reviews

No reviews for this product
(0)