Junction Box, NEMA 4X, Continuous Hinge, 8" x 6" x 4"

Item #: 11795

Cat #: A8064CHNFSS6

UPC: 783510834104

Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 8 x 6 x 4 Inch, Stainless Steel Type 316L
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 8 x 6 x 4 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Continuous Hinge With Clamp Cover, 8 x 6 x 4 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510834104, A8064CHNFSS6

Specifications

Size: 8 x 6 x 4 in
Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Height: 8 in
Width: 6 in
Size: 8 x 6 x 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 8 in
Depth: 4 in
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)