![CZ 2X2 RB FRACLN 3400LM 3500K UNV0-10VDD CZ 2X2 RB FRACLN 3400LM 3500K UNV0-10VDD](https://rexel-cdn.com/products/met22cz-ld5image.jpg?i=7CEB7462-ADFA-42C2-BC0B-F7F83CCDB1D0&f=420)
CZ 2X2 RB FRACLN 3400LM 3500K UNV0-10VDD
Item #: 1179335
Cat #: 22CZ-LD5-34-UNV-L835-CD1-U
UPC: 080083796502
Sign In or Register to view pricing and more.
Documents & Guides
CZ 2X2 RB FRACLN 3400LM 3500K UNV0-10VDD
Overview
CZ 2X2 RB FRACLN 3400LM 3500K UNV0-10VDD
Also known as: 080083796502, 22CZ-LD5-34-UNV-L835-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)