Universal Cable Tie, 50lb, 8", Black

Item #: 1179271

Cat #: 58-29-82

UPC: 032886929311

Sign In or Register to view pricing and more.
Documents & Guides
8" Universal Cable Tie, 50lb. Weight Capacity, Black, 100/PK

Overview

8" Universal Cable Tie, 50lb. Weight Capacity, Black, 100/PK
8" Universal Cable Tie 50LBS. (Black) 100PK
Also known as: 032886929311, 58-29-82

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Standards: California Proposition 65
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)