MIL 48-20-4375 1 X 22 SPLINE

Item #: 117918

Cat #: 48-20-4375

UPC: 045242103706

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Bit Diameter: 1 In; Overall Length: 22 In; Drill Size: 17in Depth; Shank Type: Spline; Number Of Points: 4; Material: Carbide Nibs, Steelbody

Overview

Milwaukee; Drill Bit; Bit Diameter: 1 In; Overall Length: 22 In; Drill Size: 17in Depth; Shank Type: Spline; Number Of Points: 4; Material: Carbide Nibs, Steelbody
Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
Also known as: 045242103706, 48-20-4375

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)