This product has been discontinued.
Compact Fluorescent Lamp, BR40, 23W, 2700K
Item #: 117917
Cat #: CF23EL/BR40/827/RP/6
UPC: 046135269158
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 26915
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 26915
Also known as: 046135269158, CF23EL/BR40/827/RP/6
Specifications
Lumens: | 1250 |
Base: | Medium Screw (E26) |
Wattage: | 23 |
Shape: | BR40 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Lumens: | 1250 |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)