Pipe Clamp 4in,w/Guillotine,1/2 in,20PK
Item #: 1179159
Cat #: GPCG2/0-4-12-E
UPC: 074983663606
Sign In or Register to view pricing and more.
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 4.25" (108.0mm) pipe clamp screw length.
Overview
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 4.25" (108.0mm) pipe clamp screw length.
Also known as: 074983663606, GPCG2/0-4-12-E
Specifications
Diameter: | 3 in, 4 in, 2 1/2 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2/0 |
Diameter: | 3 in, 4 in, 2 1/2 in |
Allowable Gauge Range: | 10 - 2/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)