
Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Troffer, 3'' Louver, 2' wide, Lay-in grid, no air function, Two lamps, 32W T8 (48''), 18 cell, Low-iridescent anodized diffuse silver, MVOLT, 120-277V, T8 electronic ballast, SKU - 729280
Overview
Parabolic Troffer, 3'' Louver, 2' wide, Lay-in grid, no air function, Two lamps, 32W T8 (48''), 18 cell, Low-iridescent anodized diffuse silver, MVOLT, 120-277V, T8 electronic ballast, SKU - 729280
Also known as: 784231180631, 2PM3NGB23218LDMVOLTGEB10IS
Specifications
Type: | 2-Lamp, Troffer |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color: | Silver |
Material: | Steel |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Type: | 2-Lamp, Troffer |
Length: | 4 ft, 48 in |
Material: | Steel |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Color: | Silver |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)