18V V18 Lithium Battery

Item #: 117900

Cat #: 48-11-1830

UPC: 045242090945

Sign In or Register to view pricing and more.
Documents & Guides
18V, Battery, V18, Lithium, Average Capacity: 3 Ah, Weight: 2.1 lbs

Overview

18V, Battery, V18, Lithium, Average Capacity: 3 Ah, Weight: 2.1 lbs
Switch to the V18™ lithium-ion for up to 50% more runtime than NiCd batteries. Lighter than NiCd batteries, the V18 lithium-ion battery keeps you working longer, with no memory effect. Milwaukee’s unique REDLITHIUM -ion technology helps ensure that optimal battery life and runtime are achieved, while protecting the battery and tool during the toughest jobsite applications. This 3.0 amp-hour slide-style battery offers consistent fade-free power until the end of discharge, even in cold weather conditions. Pulses let you know when a quick recharge is needed with Milwaukee's universal charger. Not for use with models: 1108, 3108, 5364 and 6516.
Also known as: 045242090945, 48-11-1830, Round Rep

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)