Angled Trough, NEMA 1, 6" x 6" x 48"

Item #: 1178995

Cat #: AT6648

UPC: 783510355920

Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 48 Inch, Conduit Size: 1.25 Inch, Cover Screws: 4.

Overview

Angled Trough, NEMA 1, 6 Inch x 6 Inch x 48 Inch, Conduit Size: 1.25 Inch, Cover Screws: 4.
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 48 Inch, Conduit Size: 1.25 Inch, Cover Screws: 4.
Also known as: 783510355920, AT6648

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)