1/2 IN STR STRAIN RLF CONN

Item #: 11788

Cat #: SR-503

UPC: 783126507256

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.2 - 0.3 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.52 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensi

Overview

OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.2 - 0.3 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.52 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensi
Also known as: 783126507256, SR-503

Specifications

Material: Malleable Iron
Length: 1 3/4 in
Diameter: 1/4 in
Material: Malleable Iron
Diameter: 1/4 in
Length: 1 3/4 in

Customer Reviews

No reviews for this product
(0)