4' Narrow Striplight

Item #: 117872

Cat #: S140

UPC: 745973790250

Sign In or Register to view pricing and more.
Documents & Guides
4' Narrow Striplight, Length: 4', 1 Lamp, 120V, F40T12, Rapid Start Electronic Ballast

Overview

4' Narrow Striplight, Length: 4', 1 Lamp, 120V, F40T12, Rapid Start Electronic Ballast
Also known as: 745973790250, S140

Specifications

Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Type: 1-Lamp
Light Technology: LED
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 40
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)