Limit Switch, Compact, Prewired, Roller Lever, 600V

Item #: 117869

Cat #: E47BCC15

UPC: 782114215456

Documents & Guides
E47 Compact Prewired Limit Switch, 600V Rated. Roller Lever Operator, 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts and 3-meter Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

E47 Compact Prewired Limit Switch, 600V Rated. Roller Lever Operator, 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts and 3-meter Cable
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782114215456, E47BCC15

Specifications

Type: Limit Switch, Roller Lever
Volts AC: 600
Length: 3 m
Type: Limit Switch, Roller Lever
Length: 3 m
Volts AC: 600

Customer Reviews

No reviews for this product
(0)