Cable Tray Roller
Item #: 1178667
Cat #: CTR200
UPC: 783310027973
Documents & Guides
Cable Tray RollerCable Tray Roller, Allows Adjustable Leg to Fit on Tray Widths of Up to 36", Roller Rated For 200 lbs
Sign In or Register to view pricing and more.
Overview
Cable Tray RollerCable Tray Roller, Allows Adjustable Leg to Fit on Tray Widths of Up to 36", Roller Rated For 200 lbs
No loose pieces Adjustable legs to fit onto tray width sizes of 12" (304.8 mm) to 36" (914.4 mm) Mounting system above tray 4 conveyer roller guide with 2 retained spring pull-pin release to easily remove cable from both sides Closed conveyer roller guide that traps cable within guide without damaging cable jacket 6' (1.8 m) long durable retractable ratchet strap for sturdy assembly onto tray Easily handle forces of up to 200 lbs (45.4 kg) Designed and Assembled in USA
Also known as: 783310027973, CTR200
Specifications
Type: | Roller |
Type: | Roller |
Customer Reviews
No reviews for this product
(0)