400-DP40NJ1

Item #: 117865

Cat #: 400-DP40NJ1

UPC: 611320349900

Sign In or Register to view pricing and more.
Documents & Guides

Overview

AB 400-DP40NJ1
Also known as: 611320349900, 400-DP40NJ1

Specifications

Family / Style: 400
Volts AC Control: 24
Mounting: Surface
Phase: 1
Poles: 1
Amps: 40
Volts AC: 600
Family / Style: 400
Mounting: Surface
Poles: 1
Volts AC: 600
Volts AC Control: 24
Phase: 1
Amps: 40

Customer Reviews

No reviews for this product
(0)