SHALLOW STRUT,13/16inx1-5/8in,TSLOT,10ft,GR
Item #: 117862
Cat #: P4100T-10GR
UPC: 786364039725
Sign In or Register to view pricing and more.
Documents & Guides
UNISTR P4100T 10GR SHALLOW STRUT,13/16inx1
Overview
UNISTR P4100T 10GR SHALLOW STRUT,13/16inx1
Also known as: 786364039725, P4100T-10GR
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)