CT-MFD.21 Multi-Function Timer 2 c/o

Item #: 1178252

Cat #: 1SVR500020R1100

UPC: 804325195584

Sign In or Register to view pricing and more.
Documents & Guides
Timer with 12-240 Vac/dc Rated Control Supply Voltage, Timing Range Of 7 (0.05 S- 100 H), A Control Input, and 2 SPDT (c/o) Output Contacts on Cycles, Electrical: 100000 Cycles; Size: 0.69 Inch Width X 3.15 Inch Height X 2.28 Inch Depth, Supply Voltage: 12 - 240 Vac/Vdc, Switching Voltage: 12 V Minimum; Switching Current: 100 Milamp Minimum, Rated Switching Current: 5 Amp at 230 Vac (Resistive), 0.75 Amp at 230 Vac (Inductive), 5 Amp at 24 Vdc (Resistive), 1 Amp at 24 Vdc (Inductive)

Overview

Timer with 12-240 Vac/dc Rated Control Supply Voltage, Timing Range Of 7 (0.05 S- 100 H), A Control Input, and 2 SPDT (c/o) Output Contacts on Cycles, Electrical: 100000 Cycles; Size: 0.69 Inch Width X 3.15 Inch Height X 2.28 Inch Depth, Supply Voltage: 12 - 240 Vac/Vdc, Switching Voltage: 12 V Minimum; Switching Current: 100 Milamp Minimum, Rated Switching Current: 5 Amp at 230 Vac (Resistive), 0.75 Amp at 230 Vac (Inductive), 5 Amp at 24 Vdc (Resistive), 1 Amp at 24 Vdc (Inductive)
Also known as: 804325195584, 1SVR500020R1100

Specifications

Type: DPDT, Timer
Mounting: DIN Rail
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Type: DPDT, Timer
Volts AC Control Range: 12 - 240
Mounting: DIN Rail
Volts DC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)