MULTI9 C60SP 1P D 20A MCB

Item #: 1178229

Cat #: M9F23120

UPC: 785901719045

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P D 20A MCB
Also known as: 785901719045, M9F23120

Specifications

Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve D
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)