Insulated Electrical Glove Kit, Class 0, 11", Size 8

Item #: 1178204

Cat #: IGK0-11-8Y

UPC: 696812041784

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 8, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 8, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041784, IGK0-11-8Y

Specifications

Size: 8
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Class: 0
Size: 8
Length: 11 in
Type: Arc Flash, Gloves, Glove Kit
Class: 0

Customer Reviews

No reviews for this product
(0)