Overview
Deep Strut 1-5/8INSQ STEEL GR 10FT
Also known as: 786364100005, P1000-20GR
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Material: | Steel |
Finish: | Green Painted |
Length: | 20 ft |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)