
Milwaukee® 6146-33 Small Angle Grinder, 4-1/2 in Dia Wheel, 5/8-11
Item #: 1177949
Cat #: 6146-33
UPC: 045242241521
Milwaukee® 6146-33 Small Angle Grinder, 4-1/2 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Red, Lock-On Slide Switch Switch, Bare Tool
Sign In or Register to view pricing and more.
Overview
Milwaukee® 6146-33 Small Angle Grinder, 4-1/2 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Red, Lock-On Slide Switch Switch, Bare Tool
The 11 amp 4-1/2 in. small angle grinder (Slide, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6146-33 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241521, 6146-33
Specifications
Amps: | 11 |
Amps: | 11 |
Customer Reviews
No reviews for this product
(0)