This product has been discontinued.
Low Profile LED Driver 24VDC, 75W
Item #: 1177910
Cat #: LP-DR75-24
UPC: 714176013770
Sign In or Register to view pricing and more.
Documents & Guides
Constant Voltage Hardwire LED Driver, 24 Volt DC, 75 Watt Capacity (8W min. dimming), Dimmable with standard leading edge dimmers (aka MLV, Incandescent, TRIAC). Ideal for for under cabinet light, tape light and various low voltage LED fixture installations. cULus Listed; Nema 3R - Outdoor use. Dimmensions: 6-3/4GÇ¥ x 2-11/16GÇ¥ x 1-1/4GÇ¥
Overview
Constant Voltage Hardwire LED Driver, 24 Volt DC, 75 Watt Capacity (8W min. dimming), Dimmable with standard leading edge dimmers (aka MLV, Incandescent, TRIAC). Ideal for for under cabinet light, tape light and various low voltage LED fixture installations. cULus Listed; Nema 3R - Outdoor use. Dimmensions: 6-3/4GÇ¥ x 2-11/16GÇ¥ x 1-1/4GÇ¥
Also known as: 714176013770, LP-DR75-24
Specifications
Volts DC: | 24 |
Wattage: | 75 |
Volts AC: | 120 |
Class: | 2 |
Volts DC: | 24 |
Volts AC: | 120 |
Wattage: | 75 |
Class: | 2 |
Customer Reviews
No reviews for this product
(0)