Breaker, Tenant Main, 110A, 65kAIC, 120/240VAC, Meter Mod III

Item #: 1177906

Cat #: TMQA2110

UPC: 783164493832

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Tenant Main, 110 Amp, 65 kAIC, 120/240 Volt AC, Meter Mod III

Overview

Breaker, Tenant Main, 110 Amp, 65 kAIC, 120/240 Volt AC, Meter Mod III
Also known as: 783164493832, TMQA2110

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 110
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 65 kA
Poles: 2
Amps: 110

Customer Reviews

No reviews for this product
(0)