Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3000K
Item #: 117784
Cat #: FO32/25W/830/XP/SS/ECO3
UPC: 046135222320
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 3000K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22232*
Overview
Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 3000K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22232*
Also known as: 046135222320, FO32/25W/830/XP/SS/ECO3
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2475 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 25 |
Material: | Glass |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2475 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)