CC FUSE BLOCK 600V 30A 2P S

Item #: 11778

Cat #: 30312R

UPC: 782001759483

Documents & Guides
Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.
Also known as: 782001759483, 30312R

Specifications

Poles: 2
Mounting: Surface
Color: Black
Amps: 30
Class: CC
Volts AC: 600
Allowable Gauge Range: 14 - 10
Interrupt Rating AC: 200 kA
Material: GFPC
Poles: 2
Color: Black
Class: CC
Allowable Gauge Range: 14 - 10
Material: GFPC
Mounting: Surface
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)